missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Premium Plus Slide Boxes
Heathrow Scientific™ Premium Plus Slide Boxes hold up to 100 slides while the unique side storage can accommodate a pen, desiccant or other small items
59.05 €
Specifications
Compartments | 100 |
---|---|
Content And Storage | Horizontal |
Description | Premium Plus Slide Box |
Dimensions (L x W x H) | 8.2 x 7.7 x 1.3 in. |
For Use With (Equipment) | Microscope Slides |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15810086
|
Heathrow Scientific™
120576F |
Blue |
59.05 €
Pack of 5 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
15820086
|
Heathrow Scientific™
120577F |
Orange |
59.05 €
Pack of 5 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
15840086
|
Heathrow Scientific™
120579F |
Red |
59.05 €
Pack of 5 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
15850086
|
Heathrow Scientific™
120592F |
Purple |
59.05 €
Pack of 5 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
15860086
|
Heathrow Scientific™
120593F |
Assorted |
59.05 €
Pack of 5 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15830086
|
Heathrow Scientific™
120578F |
Green |
59.05 €
Pack of 5 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
Description
- Slide rail design ensure a secure fit allowing easy placement and removal of slides
- Centrally positioned location numbering grid enables simple slide organization with easy viewing of location numbers
- Sliding lock provides secure storage with easily identified lock and unlock symbols
- 2mm zip tie can be used for more secure storage
- Inventory card is removable and replaceable for trouble-free writing on flat surfaces
- Box features a modern design with a wave surface texture
- EVA foam lined on the bottom to hold slides securely in place and protect against damage
Specifications
100 | |
Premium Plus Slide Box | |
Microscope Slides | |
3.2 cm | |
8.2 in. | |
20.32 cm | |
5 Pk. | |
7.7 in. | |
19.5 cm | |
EVA Foam |
Horizontal | |
8.2 x 7.7 x 1.3 in. | |
1.3 in. | |
Inventory Card | |
20.7 cm | |
ABS, Polypropylene | |
Rectangular | |
7.35 in. | |
18.67 cm |