missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ PrepSafe™ Microcentrifuge Tube Mini Floating Racks
Immobilizing tabs protect tubes from opening when under pressure, submerged or knocked over
Brand: Bel-Art™ F18742-0123
Code : NEW
Additional Details : Weight : 0.11430kg
Description
Immobilizing tabs protect tubes from opening when under pressure, submerged or knocked over
- Holds up to twelve 1.5mL or 2.0mL microcentrifuge tubes in numbered locations
- Raised handle for easy lifting without agitating samples
- Stable feet keep racks upright on the bench
- Use in water baths, ice or on the benchtop
- 95mm outer diameter fits most 1000mL beakers
- Available with or without vortexing attachment in a variety of colors
- Polypropylene construction is steam autoclavable at 121°C (250°F)
- Removable vortexing attachment available separately (Mfr. No. F187420140)
Specifications
No Attachment | |
Autoclavable | |
Tubes (1.5 to 2 mL) | |
12 | |
10/Cs. |
Microcentrifuge Tube Rack | |
Neon Yellow | |
Polypropylene | |
1000mL Beakers, water baths |