missing translation for 'onlineSavingsMsg'
Learn More

Pro-Lab Diagnostics™ Vision™ Salmonella Slide Agglutination Antisera

A comprehensive range of Salmonella slide agglutination antisera

Brand:  Pro-Lab Diagnostics™ PL6133

Code : 04

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11949104

  • 104.00 € / Each
Estimated Shipment: 07-05-2024
to see stock.
Add to basket

Description

Description

  • All sera produced in conjunction with the Salmonella reference section of the Veterinary Laboratory Agency, Weybridge, UK
  • Range includes a full panel of polyvalent somatic antisera, monovalent somatic antisera, polyvalent flagella antisera and monovalent flagella antisera for traditional slide agglutination testing
  • Shelf life up to five years from date of manufacture

Order Info

Supplied in color-coded 3.0mL dropper bottles

Specifications

Specifications

2°C to 8°C
Genus Salmonella
Antisera Slide
3 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers