missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoCube™ F101h with LED Interface, Green Cooling Liquids, and Air-cooling
The F101h ultra-low temperature (ULT) freezer is ideal for under-bench storage of smaller sample collections. By providing reliable -80 °C temperatures in a compact design, the CryoCube™ F101h offers long-lasting and safe sample storage.
Marque: Eppendorf™ F101340002
Description
- Conventionally foamed, reinforced by vacuum insulation panels in the device body, and door reinforced polyurethane insulation ensure efficient insulation
- External door with handle on the left or right for optimum space utilisation in the laboratory
- Easy-to-read, flush-mounted control panel at eye level and alarm function
- Inner doors are gasketed as well as insulated creating 2 separate compartments minimizing cold air loss while you access your samples
- Special vacuum vent with plunger ergonomically located to gain immediate access to your freezer
- Inner doors can be quickly removed without the need for tools for easier and faster defrosting
- Full stainless steel interior for easy cleaning during maintenance and defrost cycles
- Powder-coated steel exterior
- Special low-temperature outer door seals allow gaskets to remain flexible at –86 °C and prevent ice buildup for easy access to samples
- Password protection of alarm and temperature setpoints to prevent unauthorized setting changes
- Plug type: UK
Greener Choice Claims
Environmental benefits include:
- Ozone-Safe or Safe for the Ozone Layer
- Non-Toxic
- Free-of a substance that causes environmental harm
- Recycled Content
- Recyclable
Spécification
101 L | |
1 | |
Stainless Steel | |
stainless steel | |
6 | |
33x48x64 cm | |
90 x 56.6 cm | |
CO2 or LN2 Optional | |
UK | |
50 Hz | |
123 kg |
-50°C to -86°C | |
2 | |
Vacuum, Polyurethane Foam | |
Powder-coated Steel | |
Upright | |
56,6x90x83 cm | |
Optional | |
5 A | |
230 V | |
2-stage |