missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ProFill HPLC Syringe Filters, Regenerated Cellulose Membrane
HPLC performance tested
112.00 € - 374.00 €
Specifications
Description | HPLC Syringe Filter |
---|---|
Material (Membrane) | Regenerated Cellulose |
Packaging | PE-Bag, additionally packed in a PP-Box |
Quantity | 100 |
Product Code | Brand | Diameter (Metric) | Pore Size | Prefilter | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Pore Size | Prefilter | Price | Quantity & Availability | |||
12646745
|
Fisherbrand™
|
17 mm | 0.2 μm | No |
262.00 €
Pack of 100 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||
10066534
|
Fisherbrand™
|
17 mm | 0.45 μm | No |
280.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
12696825
|
Fisherbrand™
|
30 mm | 0.2 μm | Yes |
374.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
10270225
|
Fisherbrand™
|
30 mm | 0.45 μm | No |
286.00 €
Pack of 100 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||
12696815
|
Fisherbrand™
|
25 mm | 0.45 μm | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12676815
|
Fisherbrand™
|
25 mm | 0.2 μm | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- ProFill
- HPLC Syringe Filter
- Regenerated Cellulose (RC)
- Low extractable membranes and housing
- Polypropylene housing
- Enhanced Luer Lock inlet which prevents leakage
Specifications
HPLC Syringe Filter | |
Regenerated Cellulose | |
PE-Bag, additionally packed in a PP-Box | |
100 |