missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Propane Bunsen Burners

Brand:  Bochem™ 7340

Code : A0

Additional Details : Weight : 0.22500kg

 View more versions of this product

Product Code. 10088840

  • 91.40 € / Each
Estimated Shipment: 07-05-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Natural Gas, Propane
80 mm
Needle Valve
0.8 kg
Nickel, Steel
165 mm
1300°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers