Learn More
Thermo Scientific™ ProSwift™ Phenyl (Ph) Reversed Phase HPLC Column, Monolith, 1 mm x 50 mm
Column Format: Analytical Column; Column Phase: Reversed Phase
Brand: Thermo Scientific™ 164586
Code : 16
Additional Details : Weight : 0.50000kg
Description
Run high resolution protein separations with Thermo Scientific™ ProSwift™ RP-10R LC Columns. These reversed-phase monolith columns deliver the outstanding resolving power of nonporous analytical media combined with faster separations at elevated temperature. ProSwift polymer monolith columns achieve long column lifetime, exhibit reproducibility even after hundreds of runs.
Each monolith is a single cylindrical polymer rod containing an uninterrupted, interconnected network of flow-through channels of a specific pore size.
Small high resolution channels (R) size (low permeability)
These channels and the monolith's nonporous surfaces provide fast mass transfer for the high-resolution and fast protein separations. The increased surface area of the monolith morphology results in high resolution separations.
- High temperature operation for fast separations with excellent resolution for LC-MS applications
- Outstanding reproducibility and ruggedness
- High loading capacity
Fast, Sensitive Protein Separations
- High speed protein separations
- High sensitivity for LC-MS
- High column-to-column reproducibility
- Superior lifetime
Specifications
Phenyl | |
1 mm | |
LC/MS | |
2800 psi (190 bar) | |
1 to 14 | |
70°C | |
Monolith Polymer | |
Reversed Phase |
Analytical Column | |
5 mL/min | |
50 mm | |
Monolith | |
Most common Organic Solvents | |
Phenyl (Ph) | |
Reversed Phase | |
Analytical Column |