missing translation for 'onlineSavingsMsg'
Learn More

IDEXX Water Pseudalert for 100 mL Sample

IDEXX Water Pseudalert for 100 mL Sample detects Pseudomonas auruginosa in pool/spa and bottled water, delivering definitive results in 24 hours.

Brand:  IDEXX Water 98-18078-00

Additional Details : Weight : 0.79600kg

 View more versions of this product

Product Code. 15991170

  • POA / 200 tests

Estimated Shipment: 10-11-2021

Please to purchase this item. Need a web account? Register with us today!

This item cannot be ordered online because the price is subject to change. Please contact our Product Support team on ??application.customerServicePhone?? for assistance.


Description

Description

  • Available in 100 mL for presence/absence or quantification
  • Positive samples fluroesce blue under UV light
  • Detects Pseudomonas auruginosa in pool/spa and bottled water, delivering definitive results in 24 hours
Specifications

Specifications

ISO: 16266-2:2018, AFNOR IDX 33/05-03/16
Water sampling
Powder
200/Pk.
Defined Substrate Technology
Water Testing Method
Tan
IDEXX Quanti-Trays, Vessels, Sealer Plus
Plastic Blister Pack
Store at 2 to 30°C, away from direct light and humidity
24 hr.
1.05 kg
Videos
SDS
Documents
Certificates