missing translation for 'onlineSavingsMsg'
Learn More

RETSCH PT 100 Model Sample Dividers

Ensure the representativeness of a sample and the reproducibility of the analysis with these sample dividers. Retsch™ PT 100 Model Sample Dividers divide the sample so exactly that the composition of each fraction of the sample corresponds exactly to that of the original bulk sample.

Brand:  RETSCH 40.535.0002

Code : NEW

Additional Details : Weight : 33.50000kg

 View more versions of this product

Product Code. 11964192

  • 9530.38 € / Each


Estimated Shipment: 06-08-2021
Add to basket

Description

Description

  • High division accuracy to suit modern analytical devices
  • Modular design
  • Automatic material feed via synchronized feeder
  • Quick-release clamping system for simple and rapid handling of sample bottles
  • Digital time setting
  • Speed is monitored and kept constant
  • Wide range of accessories including various dividing heads, collection and feeding systems
  • Compact, easy to clean
Specifications

Specifications

420 x 580 x 910mm
Field of application agriculture, biology, chemistry/Plastics, construction materials, engineering/electronics, environment/recycling, food, geology/metallurgy, glass/ceramics, medicine/pharmaceuticals
420mm
1-phase Power Connection
580mm
Sample Divider
50Hz
910mm
PT 100
~33.5kg
50Hz
220/240V
Videos
SDS
Documents
Certificates
View accessory products