missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ PTFE Diagnostic Slides
These hydrophobic coatings bind liquids applied to the wells and keeps fluids in the well area. Clean, flat and suitable for immediate use
143.00 € - 182.00 €
Specifications
Material | PTFE |
---|---|
Type | Diagnostic Slide |
Length (Metric) | 25 mm |
Width (Metric) | 75 mm |
Description | 90°, ground edge |
Product Code | Brand | Color | Well Count | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Well Count | Price | Quantity & Availability | ||||
10028210
|
Epredia™
X2XER202W |
White | 12 |
143.00 €
Pack of 100 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
||||
10727761
|
Epredia™
X2XER215L |
Blue | 1 |
143.00 €
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
10632391
|
Epredia™
X2XER203B |
Black | 3 |
143.00 €
Pack of 100 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
10559451
|
Epredia™
X2XER208B |
Black | 10 |
182.00 €
Pack of 100 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
Description
- Binds and keeps liquids applied to the well area
- PTFE Construction
- Provides wettable wells for staining and growing cell cultures
- Prevents cross-contamination
- Hydrophobic coatings are very durable and withstand the strongest stains
- Autoclavable
Specifications
PTFE | |
25 mm | |
90°, ground edge |
Diagnostic Slide | |
75 mm | |
100/Pk. |