missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences PTFE Hose
Fully fluorinated fluoropolymer tubing. PTFE Hose is opaque white to transparent, and has a high degree of rigidity.
48.02 € - 73.30 €
Specifications
Product Type | Hose |
---|---|
Autoclavable | Autoclavable |
Material | PTFE |
Overall Length (English) | 16.4 ft. |
Overall Length (Metric) | 5 m |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
15163216
|
Saint Gobain Life Sciences
070534-02L-ND |
2.05 mm |
73.30 €
10m |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
11724619
|
Saint Gobain Life Sciences
TR0608 |
8 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Fully fluorinated
- Rigid
- High working temperature
Specifications
Hose | |
PTFE | |
5 m | |
1 mm | |
-240°C | |
Transparent | |
260°C |
Autoclavable | |
16.4 ft. | |
0.04 in. | |
Pharmacy, chemical industry, automotive industry and for pumping ultrapure Liquids at high temperatures | |
1 Ea. | |
Semirigid |