missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Conical Joint Clamps
Use as a safe solution to clamping glass joints. The PTFE conical joint clamps include an encapsulated steel spring.
26.30 € - 49.40 €
Specifications
Style | Conical |
---|---|
Quantity | 2/Pk. |
Type | PTFE Joint Clamp |
Material | PTFE-encapsulated Steel Spring |
Color | White |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
11593292
|
Fisherbrand™
|
Standard glass joints, size 29 |
26.30 €
Pack of 5 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
16226041
|
Fisherbrand™
|
Standard glass joints, size 24 |
49.40 €
Pack of 10 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
16276041
|
Fisherbrand™
|
Standard glass joints, size 45 |
37.00 €
Pack of 5 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
11503302
|
Fisherbrand™
|
Standard glass joints, size 34 |
30.25 €
Pack of 5 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
16206041
|
Fisherbrand™
|
Standard glass joints, size 19 |
48.69 €
Pack of 10 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
16266031
|
Fisherbrand™
|
Standard glass joints, size 12 |
47.10 €
Pack of 10 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
16246031
|
Fisherbrand™
|
Standard glass joints, size 10 |
47.10 €
Pack of 10 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
16286031
|
Fisherbrand™
|
Standard glass joints, size 14 |
44.75 €
Pack of 10 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
Description
PTFE joint clamps are chemically inert and chemically resistant. Temperature resistant, maintaining strength up to 280°C (480°F). Manufactured from pure PTFE, with totally encapsulated steel springs. They can be adjusted by hand and fit standard glass joints.Specifications
Conical | |
PTFE Joint Clamp | |
White |
2/Pk. | |
PTFE-encapsulated Steel Spring |