missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Membranes for Compensation

A replacement membrane for Bohlender Sets for Pressure Compensation.

Brand:  Bohlender™ N1699-14

Additional Details : Weight : 0.10000kg

Product Code. 10211453

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Providing temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • Autoclavable at 121°C
  • Vacuum suitable
  • FDA conformity
  • Filtering membrane made of PTFE
  • Thickness of 0.2 mm, pore size of 2.5 μm
  • For thread GL 14
  • Membrane diameter of 12 mm
  • Flow rate of 25 L/h at 1 bar, 16 L/h at 0.5 bar
  • Provided in packs of 10
Specifications

Specifications

FDA conformity
Set for Pressure Compensation
2.5 μm
10
12 mm
White
PTFE
16 L/hr. at 0.5 bar; 25 L/hr. at 1 bar
-200°C to +250°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers