missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ PTFE Micro Magnetic Stirring Bar with Storage Box
Provide instant availability of these highly popular Teflon™ PTFE encapsulated Alnico magnets
Brand: Bel-Art™ SP Scienceware™ F37186-0000
Code : NEW
Additional Details : Weight : 0.20000kg
Description
- FDA Grade, USP Class VI Teflon™ PTFE low friction coating – Superior Chemical Compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclavable
Order Info
DimensionsLxW
Specifications
Storage Box | |
12 Assorted Bars. 1 each in blue, red, and yellow: 8 x 1.5mm, 5 x 2mm, 7 x 2mm, 10 x 3mm. | |
Magnetic Stir Bar, Micro | |
12/Pk.; 6Pk./Cs. | |
Yes |
PTFE | |
3 x 3mm | |
Red, Blue, Yellow | |
Alnico Magnet | |
ISO 9001:2015 |