missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Platinum Restistance Temperature Probe, 6mm Diameter

Fisherbrand™ PTFE Platinum Restistance Temperature Probes combine the outstanding properties of PTFE with the reliability and accuracy of platinum resistance thermometry. All components are fully encapsulted in pure PTFE. The body has a stainless steel core for rigidity but can be bent.

Brand:  Fisherbrand™

Additional Details : Weight : 0.06500kg

 View more versions of this product

Product Code. 16266081

  • 91.60 € / Each
Estimated Shipment: 16-07-2024
to see stock.
Add to basket

Description

Description

  • Sensor - PRT100 Class A. TCR = 3850 ppm/°C.
  • Cable - 4 Wire; 2 Red, 2 White, PFA insulated with white PFA oversheath
  • Cable fused to body
  • Response - 50%, 6-14 seconds.
  • With push on ferrule
  • Supplied without plug
  • Inert and non contaminating
  • Pressure Resistant
  • Temperature Range -180°C to +280°C
Specifications

Specifications

Fisherbrand™ PTFE Platinum Restistance Temperature Probe
PRT100 Class A. TCR = 3850 ppmC
200 x 6 mm
6 mm
PTFE with PRT100 Sensor
-180°C to +280°C
2 m (Cable)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers