missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Protective Sheets
Ideal for use as a table pad or for lining drawers in the laboratory.
19.45 € - 63.92 €
Specifications
Product Type | Protective Sheet |
---|---|
Material | PTFE |
Length (Metric) | 1000 mm |
Color | White |
For Use With (Application) | Table padding, lining drawers, insulation |
Product Code | Brand | Thickness | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness | Width (Metric) | Price | Quantity & Availability | ||||
10289110
|
Bohlender™
S1803-08 |
0.50 mm | 300 mm |
40.07 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
10741411
|
Bohlender™
S1803-12 |
1.00 mm | 300 mm |
63.92 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
10054800
|
Bohlender™
S1803-23 |
0.12 mm | 600 mm |
19.45 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
10083401
|
Bohlender™
S1803-25 |
0.25 mm | 600 mm |
39.91 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- Delivered in rolls with a length of 1000 mm
- White in color
- Also suitable for using as a slideway or for insulation
- Available in a range of thicknesses and widths
Specifications
Protective Sheet | |
1000 mm | |
Table padding, lining drawers, insulation |
PTFE | |
White | |
+250°C |