missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ PTFE/Silicone/PTFE Preassembled R.A.M.™ Screw Thread Closure and Septa
400.00 €
Specifications
Material | PTFE, Silicone |
---|---|
Septum | Yes |
Includes | 9mm septa |
Quantity | 1000/Pk. |
Type | Screw Cap |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12413020
|
JG Finneran Associates™
5396F-09 |
Black |
400.00 €
Pack of 1000 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
12433020
|
JG Finneran Associates™
5396F-09G |
Green |
400.00 €
Pack of 1000 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||||
12443020
|
JG Finneran Associates™
5396F-09N |
Natural |
400.00 €
Pack of 1000 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
12463020
|
JG Finneran Associates™
5396F-09Y |
Yellow |
400.00 €
Pack of 1000 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
12453020
|
JG Finneran Associates™
5396F-09R |
Red |
400.00 €
Pack of 1000 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
Specifications
PTFE, Silicone | |
9mm septa | |
Screw Cap |
Yes | |
1000/Pk. | |
R.A.M. 12 x 32 mm Large Opening Vials with 9 mm Neck Finish |