missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH PTFE with Steel Core Grinding Balls
172.00 € - 284.00 €
Specifications
Product Type | Grinding Balls |
---|---|
For Use With (Equipment) | MM 200 and MM 301 |
Material | Teflon with Steel Core |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10339540
|
RETSCH
05.368.0046 |
12 mm |
284.00 €
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||||
10257990
|
RETSCH
05.368.0045 |
0.9 mm |
172.00 €
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
10572111
|
RETSCH
05.368.0047 |
20 mm |
260.00 €
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
Specifications
Grinding Balls | |
MM 200 and MM 301 | |
Teflon with Steel Core |