missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Universal Stirrer Guide, 'B' Length European Cone

Use with glass, metal, and PTFE stirrer shafts. The universal stirrer guide is 'B' length cone for Europe and includes a PTFE/PEEK seal.

Brand:  Fisherbrand™

Code : 41

Additional Details : Weight : 0.24600kg

 View more versions of this product

Product Code. 10763093

  • 263.00 € / Each
Estimated Shipment: 18-07-2024
to see stock.
Add to basket

Description

Description

Use with glass, metal, and PTFE stirrer shafts. The universal stirrer guide is 'B' length cone for Europe and includes a PTFE/PEEK seal.

For use with glass, metal, and PTFE stirrer shafts. Unique design features include permanently loaded composite PTFE/PEEK seal and a specifically fabricated glass ball bearing for rigidity and smoothness of operation.
  • High-level of chemical resistance
  • Anti-whip and reduced vibration
  • Vacuum (5mm Hg) and pressure (3 to 5psi) performance
  • No shedding
  • Self-releasing joint ring
  • Maximum recommended speeds: continuous 500rpm, intermittent 800rpm
Note: PEEK has a high level of chemical resistance with some susceptibility only to strong mineral acids.
Specifications

Specifications

5/16 in.
8 mm
Alignment of shaft during mixing
1 Each
PTFE Universal Stirrer Guide
45 mm
PTFE, Glass and Metal Shaft Stirrers
96 mm
Cone Size: 19/26
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers