missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Wide Mouth Bottles
Click to view available options
Capacity (Metric):
5 mL
Specifications
Product Type | Bottle |
Capacity (Metric) | 5 mL |
Diameter (Metric) Inner | 15 mm |
Material | PTFE |
Temperature Range (Metric) | -200 to 250°C |
Mouth | Wide |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'