missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PumpMaster Container Pump
Buerkle™ PumpMaster Container Pump is ideal for drawing off, decanting and emptying canisters and barrels.
Brand: Buerkle™ 5202-3000
197.44 EUR valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.98850kg
Description
- Hand pump is used to create excess pressure that forces the liquid out of the container
- Allows extraction of small quantities of liquid
- Mounted on the container using a flexible stopper with a variable and adjustable diameter
- No special thread adapters are required
- Fits all commercial container openings with a diameter from 46.5 mm to 60 mm
- The immersion tube has a length of 95 cm and it can be shortened depending on the size of the container
- Complete with three bungs in different sizes
Specifications
950 mm | |
Container Pump | |
Chemicals | |
Canisters and Barrels | |
Blue Grey | |
3 bungs in different sizes |
For petrochemical liquids | |
95 cm | |
Polyethylene, Polypropylene | |
46.5 to 60 mm | |
8 L/min. |