missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ PURA™ Water Bath
Contains no functional elements inside the bath so the entire interior flat surface can be utilized. Julabo™ PURA™ Water Bath is spray-water protected with a membrane keypad and has an LED temperature display for straightforward operation.
850.00 € - 1110.00 €
Specifications
Ambient Temperature | 5°C to 40°C |
---|---|
Temperature Range | 25°C to 99.9°C |
Display | Digital LED |
Includes | Acoustic and optical alarm signal |
Material | Polycarbonate |
Product Code | Brand | Model | Capacity (Metric) | Heating Capacity | Width (Metric) Interior | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity (Metric) | Heating Capacity | Width (Metric) Interior | Price | Quantity & Availability | ||
15699754
|
Julabo™
9550430 |
PURA™ 30 | 30 L | 2 kW | 760 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15690404
|
Julabo™
9550414 |
PURA™ 14 | 14 L | 1.3 kW | 300 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Highly durable and scratch-proof enameled coating
- Bright display
- Mains switch is protected against spray water
- Integrated protection against running dry
- Simple to operate Integrated drain
- Built-in drip off design
- USB connection
- No distracting elements in the bath
- Integrated timer
Specifications
5°C to 40°C | |
Digital LED | |
Polycarbonate | |
±0.2°C | |
170 mm |
25°C to 99.9°C | |
Acoustic and optical alarm signal | |
±0.1°C | |
270 mm |