missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ 30-Layer EnviroTack™ Contamination Control Mats

Exclusively from PURUS™, EnviroTack™ mats are the first ever contamination control products that contain GMO free, plant-based renewable materials, providing an environmentally friendly alternative to removing dirt and dust from foot traffic and equipment wheels

Brand:  PURUS™ PS 1836 38 G

Code : NEW

Additional Details : Weight : 3.69000kg

 View more versions of this product

Product Code. 15391952

  • 138.00 € / Pack of 8
Estimated Shipment: 18-04-2024
to see stock.
Add to basket

Description

Description

  • Eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
  • Strong & Effective delivering reliable and high-end performance
  • Consistent adhesive coverage for maximum performance of each layer
  • Can be recycled in conventional plastic recycling streams or through Fisher Scientific's partnership with PURUS™ and Terra Cycle
  • Low profile numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers

Certifications

Manufactured in ISO 9001 certified facility

Specifications

Specifications

457 x 914 mm
For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications
Regular Tack
LDPE Blend
Manufactured in an ISO 9001 certified facility
Gray
30 Sheets/Mat, 8 Mats/Cs.
Film: 33 μm Adhesive: 8 μm
Film: 1.3 ± 0.2 mil, Adhesive: 0.3 mil
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers