missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense Coiled Extension Cable
Thermocouple Coiled Extension Cable for remote applications.
Brand: Digi-Sense 93785-02
Code : A0
Additional Details : Weight : 0.18000kg
Description
- Maximum temperature: 221°F (105°C)
- Cables come in a variety of lengths.
- Each probe comes with color coded ANSI standard connectors:
- Type J: Black
- Type K: Yellow
- Type T: Blue
- Custom designs or changes to this product are available upon request.
Specifications
105°C | |
Type K, Male to Female Mini-Connector | |
5 ft. |
Extension Cable | |
221°F | |
1.5 m |