missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Filter tube
Pyrex™ Borosilicate glass filter tubes are perfect for applications with Pyrex™ short stem funnels.
9.33 € - 585.00 €
Specifications
Product Type | Tube Filter |
---|---|
Diameter (Metric) Stem | 6mm |
Material | Pyrex Glass, Borosilicate Glass |
For Use With (Application) | Short-stemmed funnel Pyrex™ |
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
11317934
|
Pyrex
2110/08M |
22mm |
118.00 €
Pack of 10 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
15547690
|
Pyrex
2110/06M |
15mm |
585.00 €
Pack of 50 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
13078413
|
Pyrex
2110/08M |
22mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Pyrex™ Borosilicate glass filter tubes are perfect for applications with Pyrex™ short stem funnels.
- For small scale filtrations
- Ideal for use with Pyrex™ short stem funnels
Specifications
Tube Filter | |
6mm | |
Pyrex Glass, Borosilicate Glass | |
Short-stemmed funnel Pyrex™ |