missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Spare Bases
Spare base for use with non-vacuum desiccators
Brand: Pyrex 1591/06D
267.90 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : A0
Additional Details : Weight : 3.76000kg
Description
Available in 170 and 220mm flange IDSpecifications
Spare Base | |
Borosilicate Glass | |
non-vacuum desiccators | |
Flange: 220 mm |