missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Non-vacuum Desiccator Cover
Made of Borosilicate glass
152.00 € - 175.00 €
Specifications
Product Type | Spare Cover |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | for drying under atmospheric pressure |
For Use With (Equipment) | Non-vacuum desiccator |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
11975849
|
Pyrex
1590/04D |
Flange: 170 mm |
152.00 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
11925859
|
Pyrex
1591/04D |
Flange: 220 mm |
175.00 €
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
Description
Made of Borosilicate glass
Spare cover for non-vacuum desiccatorSpecifications
Spare Cover | |
Borosilicate Glass | |
for drying under atmospheric pressure | |
Non-vacuum desiccator |