missing translation for 'onlineSavingsMsg'
Learn More

PYREX™ Caps for Erlenmeyer Flasks

As supplied with Pyrex™ Brand Media/Solution bottles. Choose orange caps for temperatures to 140°C (284°F), red caps for temperatures to 180°C (356°F).

Brand:  Corning 431372

Code : 66

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 15398216

  • 227.20 € / Pack of 50


Call for latest local availability
01 885 5854
Add to basket

Description

Description

  • Vented caps with 0.2um pore nonwettable (hydrophobic) membranes which allow gas exchange while minimizing risk of contamination
  • Polyethylene
  • Sterilized by gamma radiation

Specifications

Specifications

Orange
Style: Vented
Yes
0.2μm pore nonwettable (hydrophobic) membrane
Sterile
Polypropylene
4.3cm
500mL and 1L Erlenmeyer flask
Cap
140°C
Videos