missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Disposable Round Bottom Threaded Culture Tubes with White Marking Spot, without Caps

For tissue culture and general bacteriological work

Brand:  Corning™ 99447-13

Code : NEW

Additional Details : Weight : 11.29444kg

 View more versions of this product

Product Code. 10536663

  • 509.96 € / Pack of 1000
Estimated Shipment: 25-07-2024
to see stock.
Add to basket

Description

Description

Designed for both tissue culture and general bacteriological work. Tubes are made of borosilicate glass and are sold without caps.

For caps, see Cat. No. 99999.

 

Specifications

Specifications

Threaded
100 mm
Yes
White Marking Spot
13-415
No
Not Included
7.5 mL
Borosilicate Glass
For tissue culture work and general bacteriological use
Bulk
Non-sterile
13 mm
Culture Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers