Learn More
PYREX™ Disposable Round-Bottom Rimless Glass Tubes
Manufactured from borosilicate glass to reduce pH changes and contaminants. Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes are designed for both tissue culture and general bacteriological work.
Brand: Thermo Scientific Sterilin 99445-12
41.11 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.84150kg
Description
- Packaged in easy-to-open and easy-to-use bulk packs
- Not treated
Specifications
6 mL | |
Borosilicate Glass | |
For tissue culture work and general bacteriological use | |
Bulk | |
Non-sterile | |
12 mm |
75 mm | |
Yes | |
None | |
No | |
No | |
Culture Tube |