Learn More
Pyrex™ Filter Holder Support Base
Pyrex™ Filter Holder Support Base is a key component used in the assembly of the Pyrex™ 47 mm Membrane Filtration System.
Brand: Pyrex 5810/3
308.92 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 50
Additional Details : Weight : 0.20250kg
Description
Pyrex™ Filter Holder Support Base is a key component used in the assembly of the Pyrex™ 47 mm Membrane Filtration System.
- Support base with sintered disc and vacuum connection with 40/38 socket
- Designed to be connected below the filtration system funnel with a clamp
- Once connected to the funnel, place base on top of the opening to the flask
- For use with the all glass filtration system
- Borosilicate glass porosity grade 3 sintered disc to support membrane
- Fully autoclavable
- Ideal for microbiology and preparation of HPLC solvents
- Clamp, funnel, and flask sold separately
Specifications
Borosilicate Glass | |
Sintered disc and vacuum connection | |
Support base |
For microbiology applications | |
Grade 3 | |
47mm |