Learn More
Corning™ PYREX™ Narrow Mouth Heavy-Duty Glass Erlenmeyer Flask
Constructed of PYREX™ for durability. Erlenmeyer style, rugged tooled top finish and narrow mouth.
Brand: Corning™ 4980-250
179.12 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 01
Additional Details : Weight : 1.57500kg
Description
Constructed of PYREX™ for durability. Erlenmeyer style, rugged tooled top finish and narrow mouth.
Use these flasks for a variety of applications. PYREX™ Narrow Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and increased user safety.Specifications
Rubber | |
Borosilicate Glass | |
132 mm | |
Narrow Mouth | |
12/Pk. | |
Yes | |
Non-sterile | |
6 |
250 mL | |
Yes | |
Stopper | |
48/Cs. | |
Conical | |
Yes | |
82 mm |