Learn More
Pyrex™ Gooch Crucible with Integral Glass Sintered Disc
Ideal for drying precipitates to constant mass at 110°C. Pyrex™ Gooch Crucible includes an integral sintered disc.
Brand: Pyrex 3680/02M
Code : 33
Additional Details : Weight : 0.40000kg
Description
Ideal for drying precipitates to constant mass at 110°C. PyrexTM Gooch Crucible includes an integral sintered disc.
- Ideal for drying precipitates to constant mass at 110°C
- Also suitable for ignition work up to 450°C (see safety notice)
- With integral glass sintered disc
- Manufactured from chemically resistant Pyrex™ borosilicate glass
Specifications
With Integral Glass sintered disc | |
Borosilicate Glass | |
450°C | |
65mm | |
1 |
40mm | |
Ideal for drying precipitates to constant mass at 110°C and for ignition work up to 450°C | |
60 mL | |
Gooch crucible |