missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Graduated Wide Mouth Erlenmeyer Flasks with GL45 Screw Cap
Ideal for all media prep and storage needs
POA
Specifications
Closure Color | Orange |
---|---|
Closure Material | Polypropylene |
Material | Pyrex Glass |
Includes | Drip-free pouring rings |
Neck Style | Wide Mouth |
Description
Features a convenient single size plug-seal cap. Wide, 29 mm neck opening makes it easy to use larger volume serological pipets. Ideal product for all media prep and storage needs. Can be used as vented culture flask when optional membrane cap is used.
For replacement caps, O-Rings or Vented Membrane Cap, see Cat. No. 1395
Specifications
Orange | |
Pyrex Glass | |
Wide Mouth | |
Wide | |
Screw Cap |
Polypropylene | |
Drip-free pouring rings | |
Reusable | |
Non-sterile |