missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Rotaflo™ Right Angle Pattern Plain Side-arm

Side arms are 100mm in length

Brand:  Quickfit HP6RA/10

Code : NEW

Additional Details : Weight : 0.13000kg

 View more versions of this product

Product Code. 11956728

  • 70.81 € / Each


Estimated Shipment: 20-09-2021
Add to basket

Description

Description

Side arms are 100mm in length

  • Side arms are 100mm in length
Specifications

Specifications

13 mm
Borosilicate Glass
Borosilicate Glass
210 mm
6.0 mm
Plain Side-arm
Videos
SDS
Documents
Certificates