missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Low-form Griffin Beakers
101.52 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.
89.64 EUR valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Use promo code "23259" to get your promotional price.
89.64 EUR valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
800 mL
1000 mL
2000 mL
3000 mL
5000 mL
10 L
Description
Measure liquids on bench top or hot plate without fear of chemical attack. Pyrex™ low-form Griffin beakers come in a wide variety of sizes with white gradations and marking spot.
- Complies with ISO 3819 and DIN 12331
- Manufactured from Pyrex™ borosilicate glass
- Excellent thermal performance
- High resistance to chemical attack
- White graduations and marking spot
Specifications
Diameter (Metric) Outer | 26 mm |
Capacity (Metric) | 10 mL |
Material | Borosilicate Glass |
Height (Metric) | 35 mm |
Quantity | 10/Pk. |
Type | Beaker |
Graduated | Yes |
Certifications/Compliance | ISO 3819, DIN 12331 |
Scale | White Graduated Scale |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'