missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Stainless Steel Spoon One End Spatulas
Contains a spatula on one end and a spoon on the other. Nickel-Electro™ Stainless Steel Spoon One End Spatulas are quick to clean with an attractive shiny appearance making it the choice for applications requiring sterile surfaces.
Brand: Nickel Electro™ 2012
Additional Details : Weight : 0.72000kg
Description
- Contains a Laboratory Spoon on one end, and a spatula on the other.
- Stainless steel, non-magnetic with bright finish
- 180mm long
- Spoon: 20mm wide
- Spoon capacity: 2mL
Specifications
2 mL | |
Smooth | |
550°C | |
180 mm |
Spatula | |
20 mm | |
Stainless Steel |