missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Tilt Measure Variable Volume Dispensers
Click to view available options
Capacity:
To accept inner measures: 20 mL or 25 mL
To accept inner measures: 5 mL or 10 mL
Description
- Very easy to use: Tilt unit backwards to fill, tilt unit forwards to dispense
- Accuracy of ± 5% can be achieved
- Fits any vessel with 24/29 socket
- Manufactured from chemically resistant borosilicate glass
Specifications
Capacity | To accept inner measures: 5 mL or 10 mL |
For Use With (Application) | For dispensing fixed volumes of liquids |
Material | Borosilicate Glass |
Thread Size (Metric) | 28 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'