missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ QS Quartz Suprasil High Precision Macro Absorption Cells With PTFE Stopper
451.00 €
Specifications
Type | Macro Absorption Cell |
---|---|
Material | Quartz Suprasil |
Closure Material | PTFE |
Width (Metric) Interior | 9.5mm |
Wavelength Range | 200 to 2500 nm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11747273
|
Hellma™
110-20-40 |
7000 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Macro Absorption Cell | |
PTFE | |
200 to 2500 nm | |
Photometric and Colorimetric Measurements |
Quartz Suprasil | |
9.5mm | |
12.5 mm |