missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Suprasil™ Quartz Ultra-Micro Cell Cuvettes
Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Suprasil™ Quartz Ultra-Micro Cell Cuvettes come with either a PE stopper or open with pipette tips.
Brand: Hellma™ 105-202-85-40
Code : A0
Additional Details : Weight : 0.25000kg
Description
- Very chemically resistant
- Maintains shape, even at high temperatures up to approximately 1000°C
Specifications
Ultra-micro Absorption Cell | |
50 μL | |
PE stopper | |
45 mm |
Centre height: 8.5mm | |
Quartz Suprasil | |
10 mm | |
12.5 mm |