missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Qualitative Filter Paper: Grade 541 Sheets

Recommended when fast filtration of a gelatinous precipitate for gravimetric analysis is performed on a strongly acidic or alkali solution. Quantitative Filter Paper: Grade 541 Sheets are acid hardened cellulose filters, which reduces ash to an extremely low level.

Brand:  Cytiva 1541-917

Additional Details : Weight : 1.94000kg

Product Code. 11310524

  • 795.00 € / Pack of 100
Estimated Shipment: 25-09-2024
to see stock.
Add to basket

Description

Description

Whatman hardened ashless quantitative filter papers are acid-hardened to give high wet strength and chemical resistance with extremely low ash content. They are suitable for a wide range of critical filtration procedures. 
  • Large nominal particle retention for fast analytical filtration.
  • High wet-strength
  • High chemical resistance to strong acid and alkali suspensions
  • Retention of gelatinous precipitate
  • 22 μm nominal particle retention rating
  • Fast flow rate (Herzberg filtration speed 34 s)
  • Maximum of 0.006% ash concentration
  • Quantitative determination of milk sediment
Applications
  • Use as an animal foodstuff filter for determining fiber content
  • Determination of gelatin content in milk and cream
  • Quantification of chloride in cement, as well as chloride and phosphorous in coal and coke
Specifications

Specifications

Sheet
Herzberg 34 sec.
For wide range of critical analytical filtration operations
155 μm
22 μm
Fast
Grade 541
460 × 570mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers