missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Qualitix™ Micropipette Tips, 1000μL, blue
Superior, autoclavable micropipette tips cover a range of sizes and fit a broad array of micropipette brands. Socorex™ Qualitix™ Micropipette Tips, 1000μL also come in a variety of shapes to facilitate fluid transfer.
75.80 € - 86.40 €
Specifications
Volume (Metric) | 1000 μL |
---|---|
Volume (Metric) Dispensing | 1000μL |
Filtered | Non-Filtered |
Color | Blue |
Autoclavable | Autoclavable |
Product Code | Brand | Packaging | Sterility | Tip Style | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Sterility | Tip Style | Quantity | Price | Quantity & Availability | ||
15700679
|
Socorex™
3190.1000RS |
96/Rack | Sterile | Regular Tip, Bevel Point | 6/PK, 8PK/CS |
86.40 €
Pack of 576 |
Estimated Shipment: 09-07-2024
Log in to see stock. |
||
15790669
|
Socorex™
3190.1000R |
96/Rack | Non-sterile | Regular Tip, Bevel Point | 6/PK, 8PK/CS |
75.80 €
Pack of 576 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||
Description
- Cover a range of sizes.
- Autoclavable.
- Optimal tightness fitting on Socorex™ pipettes and broad compatibility with other brands.
- Various tip versions available.
Specifications
1000 μL | |
Non-Filtered | |
Autoclavable | |
96/Rack | |
Single-use | |
Qualitix |
1000μL | |
Blue | |
Regular Tip, Bevel Point | |
6/PK, 8PK/CS | |
Socorex™ |