missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Qualitix™ Micropipette Tips with Filter
Block against potential contaminants and provide efficient aerosol protection with these filter-included micropipette tips. Socorex™ Qualitix™ Micropipette Tips with Filter are very high purity level certified.
146.00 € - 165.00 €
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Autoclavable | Autoclavable |
Packaging | 96/Rack |
Disposable | Single-use |
Product Code | Brand | Volume (Metric) | Tip Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Tip Style | Price | Quantity & Availability | ||||
15700659
|
Socorex™
3070.1000FRS |
1000 μL | Fine Point |
146.00 €
Pack of 576 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
||||
15710649
|
Socorex™
3070.0200FRS |
200 μL | Beveled |
165.00 €
Pack of 960 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
15710669
|
Socorex™
3090.0010FRS |
10 μL | Ultra-micro, Fine Point |
165.00 €
Pack of 1152 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
15760639
|
Socorex™
3020.0010FRS |
10 μL | Extended Microtips, Fine Point |
165.00 €
Pack of 960 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
||||
15760659
|
Socorex™
3080.0020FRS |
20 μL | Beveled |
165.00 €
Pack of 960 |
In Stock
Log in to see stock. |
||||
15770659
|
Socorex™
3080.0100FRS |
100 μL | Beveled |
165.00 €
Pack of 960 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
15790659
|
Socorex™
3080.0200LFRS |
200 μL | Extended Length, Fine Point |
165.00 €
Pack of 576 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
||||
Beschreibung
- Hydrophobic HDPE filter with 10 micron pore size block any contaminant.
- Very high purity level certified.
- Autoclavable at 121°C / 250°F.
- Empty tip racks can be recycled to use with Tipfill rack filling system.
- Certified free of DNAse and RNAse.
- Sterile filter tips are guaranteed free of endotoxin.
- Available in various shapes and styles to accommodate other micropipette brands, gel loading or situations requiring longer tips.
Spezifikation
Filtered | |
Autoclavable | |
Single-use |
Sterile | |
96/Rack | |
Universal Fit Micro |