missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele™ Quarter Insert
257.44 € - 303.45 €
Specifications
Product Type | Insert, Quarter |
---|---|
Includes | A 13 lid |
Depth (Metric) | 320 mm |
Quantity | 1 Each |
Product Code | Brand | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Price | Quantity & Availability | ||||||
13101514
|
Miele™
6907640 |
Dimensions (D x W x H): 320 x 200 x 132mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
13192260
|
Miele™
6907650 |
Dimensions (D x W x H): 320 x 200 x 192mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Insert, Quarter | |
A 13 lid | |
320 mm | |
1 Each |