missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Quartz Microfiber Filters, Discs, Grade T293
Especially suited for emission monitoring at temperatures of up to 900°C and wherever filters of the highest purity are needed.
125.00 € - 421.00 €
Specifications
Basis Weight | 85 g/m2 |
---|---|
Color | White |
Format | Disc |
Material | Quartz Microfiber |
Sterility | Non-sterile |
Product Code | Brand | Diameter (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Quantity | Price | Quantity & Availability | ||||
15982870
|
Sartorius Stedim Biotech™
FT-3-1109-013 |
13 mm | 100/Pk. |
125.00 €
Pack of 100 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
15992870
|
Sartorius Stedim Biotech™
FT-3-1109-045 |
45 mm | 50/Pk. |
125.00 €
Pack of 50 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
15902880
|
Sartorius Stedim Biotech™
FT-3-1109-070 |
70 mm | 50/Pk. |
290.00 €
Pack of 50 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
15912880
|
Sartorius Stedim Biotech™
FT-3-1109-085 |
85 mm | 50/Pk. |
393.00 €
Pack of 50 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
15922880
|
Sartorius Stedim Biotech™
FT-3-1109-100 |
100 mm | 50/Pk. |
421.00 €
Pack of 50 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
Description
- Free of glass fibers and binding agents
- Suitable for Air/gas filtration, analytical sample preparation, particle analysis
- Non-sterile, bulk packed
Specifications
85 g/m2 | |
Disc | |
Non-sterile | |
Hydrophilic | |
0.43 mm |
White | |
Quartz Microfiber | |
T 293 | |
900°C |