missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Quartz Suprasil™ Micro Absorption Cells
Thanks to their stability, maximum precision and reliability when used for absorbance measurements, Hellma cuvettes work exceptionally well in a wide range of areas in the lab.
Brand: Hellma™ 115B-10-40
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Quartz glass high performance of the highest purity and homogeneity is used for the window
- Guaranteed transmission of at least 85% from 200nm to 3500nm depending on material
- Extremely high parallelism of the windows with a maximum tolerance of ±0.01mm
- Exceptional optical path length accuracy down to 0.003mm for high dimensional accuracy and reproducible measurement results
- Unique surface flatness of the optical windows of 0.001mm
- Very high temperature stability and chemical resistance due to thermal bonding of individual components
Specifications
Absorption Cell | |
0.4 mL | |
2mm | |
10 mm | |
40 mm |
Black side walls and base | |
Quartz Suprasil | |
2Pack | |
200 to 2500 nm | |
12.5 mm |