Learn More
Quickfit™ Borosilicate Glass Reversible Condenser Coil
Constructed of Pyrex™ Borosilicate Glass. Quickfit™ Borosilicate Glass Reversible Condenser Coil is fitted on each end with a different size cone to reduce the need for adapters. Includes detachable plastic connectors for the attachment of flexible tubing.
Brand: Quickfit CX3/23/SC
204.25 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.21000kg
Description
- Highly versatile reflux condenser
- Each end of the condenser is fitted with a different size cone thus reducing the need for adapters
- With detachable plastic connectors for the attachment of flexible tubing
Specifications
19/26 and 24/29 | |
Condenser Coil | |
315 mm (Overall) 160 mm (Effective) | |
Borosilicate Glass |