missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Jacketed Reaction Flask
Contains an outer jacket for the circulation of a temperature controlled liquid (water, oil, etc.)
3085.00 € - 3800.00 €
Specifications
Material | Borosilicate Glass, Borosilicate Glass |
---|---|
For Use With (Application) | Ideal for temperature controlled reactions and for circulation of water or oil etc |
For Use With (Equipment) | Quickfit™ flat flange lids and retaining clips |
Product Type | Reaction flask |
Shape | Cylindrical |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15537920
|
Quickfit
JRV1L |
1000 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15547920
|
Quickfit
JRV2L |
2000 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Flat flange top joint to allow easy access to the flasks contents
- Ideal for temperature controlled reactions
- For use with Quickfit flat-flange lids and retaining clips
Specifications
Borosilicate Glass, Borosilicate Glass | |
Quickfit™ flat flange lids and retaining clips | |
Cylindrical |
Ideal for temperature controlled reactions and for circulation of water or oil etc | |
Reaction flask |