missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Spare PTFE keys for Pyrex™ Stopcock
For use with Pyrex Stopcock
78.00 € - 148.00 €
Product Code | Brand | Type | Plug Bore | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Plug Bore | Price | Quantity & Availability | ||||
13463070
|
Pyrex
SST102K |
Straight Bore Stopcock | 1.5 mm |
95.90 €
Pack of 5 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
12967995
|
Pyrex
SST104K |
Stopcock Spare Keys, Straight Bore | 4 mm |
93.05 €
Pack of 5 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
15272806
|
Pyrex
SST303K |
Stopcock Spare Keys, T-bore | 2.5 mm |
78.00 €
Pack of 5 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
12421021
|
Pyrex
SST304K |
Stopcock Spare Keys, T-bore | 4 mm |
85.05 €
Pack of 5 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
15262806
|
Pyrex
SST203K |
Stopcock Spare Keys, Double Bore | 2.5 mm |
148.00 €
Pack of 5 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
Description
- Fully interchangeable
- Supplied complete with plastic screw thread retaining device
- Self lubricating, avoiding need for stopcock grease
- Made to taper of 1:10 giving combination of performance and ease of operation
Specifications
PTFE | |
Pyrex™ Stopcock |