missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Chromatography Column with Ground Cone

Manufactured from borosilicate glass. Quickfit™ Chromatography Column with Ground Cone includes a 0 porosity chemically resistant glass sintered disc. Upper socket can be connected to a solvent reservoir. Lower cone can be connected to stopcock adapter CR3T/23 to control eluent flow.

Brand:  Quickfit CR32/30

Code : NEW

Additional Details : Weight : 0.15000kg

 View more versions of this product

Product Code. 15547770

  • 479.00 € / Pack of 5


Call for latest local availability
01 885 5854
Add to basket

Description

Description

  • With glass sintered disc - porosity 0 to support column packing
  • Upper socket can be connected to a solvent reservoir
  • Lower cone can be connected to stopcock adapter CR3T/23 to control eluent flow
  • Manufactured from borosilicate glass
Specifications

Specifications

Chromatography Column
415 mm
19/26 Cone, 24/29 Socket
Glass sintered disc
1 Pack
Pyrex™ Borosilicate Glass
18 mm
Videos
Documents